1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
DB30X PRY BAR INDEXING 30" FLAT BLACK
30" OAL Pry Bar 3-1/2" Wide
MI ITEM #
06167164
MFR #
DB30X PRY BAR INDEXING 30" FLAT BLACK
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Crescent Wrench DB30X PRY BAR INDEXING 30" FLAT BLACK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
DB30X PRY BAR INDEXING 30" FLAT BLACK
30" OAL Pry Bar 3-1/2" Wide
MI ITEM #
06167164
MFR #
DB30X PRY BAR INDEXING 30" FLAT BLACK
Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
DB30X PRY BAR INDEXING 30" FLAT BLACK
Specifications
Overall Length Range
25" - 35.9"
Overall Length
30 in
Tool Type
Pry Bar
PSC Code
5110
Tip Width
3-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data