Specifications
Dimensions
- ContentsLong Nose Bent Pliers, Long Nose Pliers
Details
- Container TypeCarded
- Handle MaterialDual Dipped
- Jaw TypeBent Nose, Straight Jaw
- Number Of Pieces2
- Set TypeLong Reach Pliers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)