Motion
CCA5428 PLIER 8" DIAGONAL PIVOT PRO

Crescent Wrench
CCA5428 PLIER 8" DIAGONAL PIVOT PRO

8" OAL, Diagonal Cutter Thermoplastic Handle
Mi Item #06167184
MFR #CCA5428 PLIER 8" DIAGONAL PIVOT PRO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CCA5428 PLIER 8" DIAGONAL PIVOT PRO

8" OAL, Diagonal Cutter Thermoplastic Handle
Mi Item #06167184
MFR #CCA5428 PLIER 8" DIAGONAL PIVOT PRO

Mfr description
CCA5428 PLIER 8" DIAGONAL PIVOT PRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in, 200.00 mm
  • Overall Length Range
    6" - 8.9"

Details

  • Handle Material
    Thermoplastic
  • PSC Code
    5110
  • Style
    Diagonal
  • Type
    Diagonal Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)