Motion
0890CSFW FLIP JOINT CABLE CUTTER

Wiss
0890CSFW FLIP JOINT CABLE CUTTER

8-3/8" OAL, Cable Cutter
Mi Item #06167195
MFR #0890CSFW FLIP JOINT CABLE CUTTER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Wiss
0890CSFW FLIP JOINT CABLE CUTTER

8-3/8" OAL, Cable Cutter
Mi Item #06167195
MFR #0890CSFW FLIP JOINT CABLE CUTTER

Mfr description
0890CSFW FLIP JOINT CABLE CUTTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8-3/8 in
  • Overall Length Range
    6" - 8.9"

Details

  • Additional Information
    3 tools in 1: Cable Cutter, Sheath Knife, Wire Stripper
  • PSC Code
    5110
  • Type
    Cable Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)