Motion
PWC9W MULTI PURPOSE CUTTER

Wiss
PWC9W MULTI PURPOSE CUTTER

MP CUTTER 8IN CENTER CUT
MI ITEM #06167197
MFR #PWC9W MULTI PURPOSE CUTTER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Wiss
PWC9W MULTI PURPOSE CUTTER

MP CUTTER 8IN CENTER CUT
MI ITEM #06167197
MFR #PWC9W MULTI PURPOSE CUTTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PWC9W MULTI PURPOSE CUTTER

Specifications

  • Overall Length
    8-1/2 in
  • Type
    Wire Cutter
  • Overall Length Range
    6" - 8.9"
  • Handle Material
    Steel
  • Cutter Style
    Straight Head
  • Capacity
    5/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text