Motion
PHV1049CMEN TAPE 1X30/9M HI-VIZ ORANGE

Lufkin - Tape Measure
PHV1049CMEN TAPE 1X30/9M HI-VIZ ORANGE

30' x 25mm Yellow Steel Blade Tape Measure 1/16" Graduation, Inch/Metric Graduation Style, Orange/Black Vinyl Clad Steel Case
Mi Item #06167200
MFR #PHV1049CMEN TAPE 1X30/9M HI-VIZ ORANGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
PHV1049CMEN TAPE 1X30/9M HI-VIZ ORANGE

30' x 25mm Yellow Steel Blade Tape Measure 1/16" Graduation, Inch/Metric Graduation Style, Orange/Black Vinyl Clad Steel Case
Mi Item #06167200
MFR #PHV1049CMEN TAPE 1X30/9M HI-VIZ ORANGE

Mfr description
PHV1049CMEN TAPE 1X30/9M HI-VIZ ORANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/16 in

Details

  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Case Material
    Vinyl Clad Steel
  • Color
    Orange/Black
  • Finish Coating
    Yellow
  • Graduation Style
    Inch/Metric
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)