1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Lufkin - Tape Measure
CS8525CME
26' x 1-3/16" Tape Measure 1/16" Graduation, A5 Graduation Style
MI ITEM #
06167202
MFR #
CS8525CME
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Laser, Wheel and Tape Measures
Tape Measures
Lufkin - Tape Measure CS8525CME
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lufkin - Tape Measure
CS8525CME
26' x 1-3/16" Tape Measure 1/16" Graduation, A5 Graduation Style
MI ITEM #
06167202
MFR #
CS8525CME
Mfr description
CS8525CME TAPE 1-3/16" X 26' (8M)
Drag Strip™ finger access for measuring and retraction control
Wide end-hook holds better and makes marking easier
New blade design achieves 10' standout, make longer measurements easier
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
8 m
Blade Width
30 mm
Graduation
1/16 in
Standout Length
10.00 ft
Weight
1.22 lbs
Details
Belt Clip
Yes
Blade Color
Yellow
Graduation Style
A5
PSC Code
5210
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items