Overview
Mfr description
80122S SKT MID LNGTH 1/4DR 6PT 7/16 SAE
Specifications
- Drive Size1/4 in
- Socket Size7/16 in
- Socket Points6 PT
- Finish CoatingChrome
- MaterialAlloy Steel
- Overall Length1.2500 in
- UPC_NO099575821226
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data