Motion
80149S
Non-Impact Socket - 1/4 in Drive Size, 14 mm Socket Size, 6 PT, Standard Type, Chrome Finish
Mi Item #06167232
MFR #80149S
Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 14 mm Socket Size, 6 PT, Standard Type, Chrome Finish
Mi Item #06167232
MFR #80149S

Mfr description
80149S SKT MID LNGTH 1/4DR 6PT 14MM MET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.00/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.2500 in
  • Socket Size
    14 mm

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    099575821493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)