Motion
80363S
Non-Impact Socket - 3/8 in Drive Size, 1/4 in Socket Size, 6 PT, Standard Type, Chrome Finish
Mi Item #06167234
MFR #80363S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 1/4 in Socket Size, 6 PT, Standard Type, Chrome Finish
Mi Item #06167234
MFR #80363S

Mfr description
80363S SKT MID LNGTH 3/8DR 6PT 1/4 SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.8125 in
  • Socket Size
    1/4 in

Details

  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    099575823633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)