Motion
80554S
Socket Set - 3/8 in Drive Size
MI ITEM #06167255
MFR #80554S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
MI ITEM #06167255
MFR #80554S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80554S SET SKT MID LNGTH 3/8DR 6PT 14PC

Specifications

  • Drive Size
    3/8 in
  • Material
    Alloy Steel
  • UPC_NO
    099575835544
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Number Of Pieces
    14
  • Max Size
    19 mm
  • Min Size
    6 mm
  • Container Type
    Rail
  • ASME Spec
    B107.5M
  • Number Of Points
    6
  • Tool Type
    Semi-Deep
  • Measurement Type
    Metric
  • Size Range
    19.0 mm, 6.0 mm
  • PSC Code
    5120
  • Finish Coating
    Chrome
  • Case Type
    Rail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text