Motion
80555S
11 Piece 3/8" Drive Semi-Deep Socket Set 6 Points, 1/4 to 7/8", Inch Measurement Standard
MI ITEM #06167256
MFR #80555S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Piece 3/8" Drive Semi-Deep Socket Set 6 Points, 1/4 to 7/8", Inch Measurement Standard
MI ITEM #06167256
MFR #80555S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80555S SET SKT MID LNGTH 3/8DR 6PT 11PC

Specifications

  • Material
    Alloy Steel
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Number Of Pieces
    11
  • Container Type
    Rail
  • ASME Spec
    B107.1
  • Number Of Points
    6
  • Tool Type
    Semi-Deep
  • Measurement Type
    Inch
  • Size Range
    7/8 in, 1/4 in
  • PSC Code
    5120
  • Finish Coating
    Chrome
  • Case Type
    Rail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text