Motion
89102 WR RAT FLX FLR NUT 9X11MM

Gearwrench
89102 WR RAT FLX FLR NUT 9X11MM

9 x 11mm, Double End Head, Ratcheting Flare Nut Wrench 7-3/4" OAL, Steel, Full Polish, 6 Points
MI ITEM #06167259
MFR #89102 WR RAT FLX FLR NUT 9X11MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
89102 WR RAT FLX FLR NUT 9X11MM

9 x 11mm, Double End Head, Ratcheting Flare Nut Wrench 7-3/4" OAL, Steel, Full Polish, 6 Points
MI ITEM #06167259
MFR #89102 WR RAT FLX FLR NUT 9X11MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89102 WR RAT FLX FLR NUT 9X11MM

Specifications

  • Overall Length
    7-3/4 in
  • Warranty
    Lifetime Replacement
  • Type
    Ratcheting
  • Size
    9X11 mm
  • PSC Code
    5120
  • Number Of Points
    6
  • Material
    Steel
  • Head Type
    Double End
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text