Overview
Mfr description
89106 WR RAT FLX FLR NUT 16X18MM
Specifications
- WarrantyMfr's Limited Lifetime Warranty
- TypeRatcheting
- Size16 x 18 mm
- PSC Code5120
- MaterialChrome Vanadium Steel
- Head TypeDouble End
- Finish CoatingFull Polish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data