Specifications
Dimensions
- Size19 x 21 mm
Details
- Finish CoatingFull Polish
- Head TypeDouble End
- MaterialChrome Vanadium Steel
- PSC Code5120
- TypeRatcheting
- WarrantyMfr's Limited Lifetime Warranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)