Overview
Mfr description
89109 WR RAT FLX FLR NUT 1/4X5/16
Specifications
- WarrantyMfr's Limited Lifetime Warranty
- TypeRatcheting
- Size1/4 x 5/16 in
- PSC Code5120
- MaterialChrome Vanadium Steel
- Head TypeDouble End
- Finish CoatingFull Polish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data