Overview
Mfr description
89110 WR RAT FLX FLR NUT 3/8X7/16
Specifications
- WarrantyMfr's Limited Lifetime Warranty
- TypeRatcheting
- Size3/8 x 7/16 in
- PSC Code5120
- MaterialChrome Vanadium Steel
- Head TypeDouble End
- Finish CoatingFull Polish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data