Overview
Mfr description
89112 WR RAT FLX FLR NUT 5/8X11/16
Specifications
- WarrantyMfr's Limited Lifetime Warranty
- TypeRatcheting
- Size5/8 x 11/16 in
- PSC Code5120
- MaterialChrome Vanadium Steel
- Head TypeDouble End
- Finish CoatingFull Polish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data