Overview
Mfr description
89113 WR RAT FLX FLR NUT 3/4X7/8
Specifications
- WarrantyMfr's Limited Lifetime Warranty
- TypeRatcheting
- Size3/4 x 7/8 in
- PSC Code5120
- MaterialChrome Vanadium Steel
- Head TypeDouble End
- Finish CoatingFull Polish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data