Motion
80312DD

Gearwrench
80312DD

Socket Set - 1/4 in Drive Size
Mi Item #06167270
MFR #80312DD
Price$122.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
80312DD

Socket Set - 1/4 in Drive Size
Mi Item #06167270
MFR #80312DD

Mfr description
80312DD SET SKT SAE 1/4DR 6PT 26PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.36/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Max Size
    9/16 in
  • Min Size
    3/16 in
  • Size Range
    9/16 in, 5/32 in

Details

  • ASME Spec
    B107.10
  • Case Type
    Blow Molded Case
  • Container Type
    Blow Molded Case
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    26
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
  • UPC_NO
    099575803123
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)