Motion
81007F RAT W/CUSH GRP 1/4DR

Gearwrench
81007F RAT W/CUSH GRP 1/4DR

1/4" Drive Pear Head Ratchet Chrome Finish, 9" OAL, 60 Gear Teeth, Cushion Grip Handle, Flat Sealed Head
MI ITEM #06167272
MFR #81007F RAT W/CUSH GRP 1/4DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81007F RAT W/CUSH GRP 1/4DR

1/4" Drive Pear Head Ratchet Chrome Finish, 9" OAL, 60 Gear Teeth, Cushion Grip Handle, Flat Sealed Head
MI ITEM #06167272
MFR #81007F RAT W/CUSH GRP 1/4DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81007F RAT W/CUSH GRP 1/4DR

Specifications

  • Head Features
    Flat Sealed
  • Drive Size
    1/4 in
  • Handle Type
    Cushion Grip
  • Head Shape
    Pear
  • Number of Gear Teeth
    60
  • Number Of Pieces
    1
  • Overall Length
    9 in
  • PSC Code
    5120
  • Tool Type
    Ratchet
  • Ratchet Service Kit Number
    81099
  • Head Shoulder Length
    3/4 in
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text