Motion
81204F SET RAT FLX W/CUSH GRP 2PC 1/4

Gearwrench
81204F SET RAT FLX W/CUSH GRP 2PC 1/4

1/4" & 3/8" Drive Pear Head Ratchet Set Chrome Finish, 17-15/16" OAL, 60 Gear Teeth, Cushion Grip Handle, Flex Head
MI ITEM #06167276
MFR #81204F SET RAT FLX W/CUSH GRP 2PC 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81204F SET RAT FLX W/CUSH GRP 2PC 1/4

1/4" & 3/8" Drive Pear Head Ratchet Set Chrome Finish, 17-15/16" OAL, 60 Gear Teeth, Cushion Grip Handle, Flex Head
MI ITEM #06167276
MFR #81204F SET RAT FLX W/CUSH GRP 2PC 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81204F SET RAT FLX W/CUSH GRP 2PC 1/4

Specifications

  • Head Features
    Flex
  • Handle Type
    Cushion Grip
  • Head Shape
    Pear
  • Number of Gear Teeth
    60
  • Number Of Pieces
    2
  • Overall Length
    17-15/16 in
  • PSC Code
    5120
  • Tool Type
    Ratchet Set
  • Ratchet Service Kit Number
    81099, 81227
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text