Specifications
Dimensions
- Drive Size1/4 in
Details
- For Use With81007, 81007F, 81009, 81009F, 81011, 81011F, 81012, 81012F
- PSC Code5120
- Repair Kit TypeDrive Ratchet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)