Motion
80326
Socket Set - 1/4 in Drive Size
MI ITEM #06167292
MFR #80326
List Price$121.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in Drive Size
MI ITEM #06167292
MFR #80326

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$121.25/each for your price

Overview

Mfr description
80326 SET SKT STD MET 1/4DR 6PT 14PC

Specifications

  • Drive Size
    1/4 in
  • UPC_NO
    099575803260
  • Number Of Pieces
    14
  • Max Size
    13 mm
  • Min Size
    4 mm
  • Container Type
    Blow Molded Case
  • Number Of Points
    6
  • Tool Type
    Standard
  • Measurement Type
    Metric
  • Size Range
    13.0 mm, 4.0 mm
  • PSC Code
    5120
  • Additional Details
    1/4 Dr Full Polish Teardrop Ratchet; Spinner Handle; 2" Extension; 6" Extension

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text