Motion
80556
Socket Set - 3/8 in Drive Size
Mi Item #06167293
MFR #80556
Price$116.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
Mi Item #06167293
MFR #80556

Mfr description
80556 SET SKT SAE 3/8DR 6PT 12PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.78/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    7/8 in
  • Min Size
    3/8 in
  • Size Range
    7/8 in, 3/8 in

Details

  • Additional Details
    3/8 Drive Ratchet; 3/8 Drive 3" Extension; 3/8 Drive 6" Extension; Plastic Case
  • Container Type
    Blow Molded Case
  • Measurement Type
    Inch
  • Number Of Pieces
    12
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Standard
  • UPC_NO
    099575805561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)