Motion
80568
30 Piece 3/8" Drive Chrome Finish Deep Well Socket Set 12 Points, 1/4" to 1" Range, Inch Measurement Standard
Mi Item #06167296
MFR #80568
Price$176.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 Piece 3/8" Drive Chrome Finish Deep Well Socket Set 12 Points, 1/4" to 1" Range, Inch Measurement Standard
Mi Item #06167296
MFR #80568

Mfr description
80568 SET SKT STD/DP SAE 3/8DR 12PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.12/each

Specifications

Dimensions

  • Size Range
    1 in, 1/4 in

Details

  • Case Type
    Blow Molded Case
  • Container Type
    Blow Molded Case
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    30
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)