Motion
80706
Socket Set - 1/2 in Drive Size
MI ITEM #06167300
MFR #80706
List Price$197.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/2 in Drive Size
MI ITEM #06167300
MFR #80706

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$197.93/each for your price

Overview

Mfr description
80706 SET SKT SAE 1/2DR 15PC

Specifications

  • Drive Size
    1/2 in
  • UPC_NO
    099575807060
  • Number Of Pieces
    15
  • Max Size
    1-1/8 in
  • Min Size
    7/16 in
  • Container Type
    Blow Molded Case
  • Number Of Points
    6
  • Tool Type
    Standard
  • Measurement Type
    Inch
  • Size Range
    1-1/8 in, 7/16 in
  • PSC Code
    5120
  • Additional Details
    1/2 Drive Teardrop Ratchet; 1/2 Drive 15" Extension; 1/2 Drive 5" Extension

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text