Motion
80708
Socket Set - 1/2 in Drive Size
MI ITEM #06167301
MFR #80708
Price$170.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/2 in Drive Size
MI ITEM #06167301
MFR #80708

Mfr description
80708 SET SKT MET 1/2DR 6PT 18PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.53/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    24 mm
  • Min Size
    10 mm
  • Size Range
    24.0 mm, 10.0 mm

Details

  • Additional Details
    1/2 Drive Teardrop Ratchet; 1/2 Drive 15" Extension; 1/2 Drive 5" Extension
  • Container Type
    Blow Molded Case
  • Measurement Type
    Metric
  • Number Of Pieces
    18
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Standard
  • UPC_NO
    099575807084

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)