Motion
81011P RAT TD 1/4DR FP

Gearwrench
81011P RAT TD 1/4DR FP

1/4" Drive Pear Head Ratchet Full Polish Chrome Finish, 5" OAL, 60 Gear Teeth, Full Polished Handle, Standard Head
Mi Item #06167305
MFR #81011P RAT TD 1/4DR FP
Price$59.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81011P RAT TD 1/4DR FP

1/4" Drive Pear Head Ratchet Full Polish Chrome Finish, 5" OAL, 60 Gear Teeth, Full Polished Handle, Standard Head
Mi Item #06167305
MFR #81011P RAT TD 1/4DR FP

Mfr description
81011P RAT TD 1/4DR FP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.84/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Head Length
    3/8 in
  • Head Shoulder Length
    15/16 in
  • Head Width
    0.94 in
  • Overall Length
    5 in

Details

  • ASME Spec
    B107.10
  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Full Polished
  • Head Features
    Standard
  • Head Shape
    Pear
  • Magnetic
    No
  • Measurement Type
    Standard
  • Number of Gear Teeth
    60
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Ratchet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)