Motion
81304P RAT TD 1/2DR FP

Gearwrench
81304P RAT TD 1/2DR FP

1/2" Drive Pear Head Ratchet Full Polish Chrome Finish, 11" OAL, 60 Gear Teeth, Full Polished Handle, Standard Head
Mi Item #06167307
MFR #81304P RAT TD 1/2DR FP
Price$111.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81304P RAT TD 1/2DR FP

1/2" Drive Pear Head Ratchet Full Polish Chrome Finish, 11" OAL, 60 Gear Teeth, Full Polished Handle, Standard Head
Mi Item #06167307
MFR #81304P RAT TD 1/2DR FP

Mfr description
81304P RAT TD 1/2DR FP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.75/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Head Length
    3/4 in
  • Overall Length
    11 in

Details

  • ASME Spec
    B107.10
  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Full Polished
  • Head Features
    Standard
  • Head Shape
    Pear
  • Magnetic
    No
  • Measurement Type
    Standard
  • Number of Gear Teeth
    60
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Ratchet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)