Motion
80300P
51 Piece 1/4" Drive Chrome Finish Deep Well Socket Set 6 Points, 3/16" to 9/16" (4mm to 15mm) Range, Inch/Metric Measurement Standard
MI ITEM #06167308
MFR #80300P
Price$240.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
51 Piece 1/4" Drive Chrome Finish Deep Well Socket Set 6 Points, 3/16" to 9/16" (4mm to 15mm) Range, Inch/Metric Measurement Standard
MI ITEM #06167308
MFR #80300P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$240.53/each

Specifications

Dimensions

  • Size Range
    9/16 in, 15.0 mm, 3/16 in, 4.0 mm

Details

  • Case Type
    Blow Molded Case
  • Container Type
    Blow Molded Case
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    51
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
  • Warranty
    Mfr's Lifetime Limited Warranty

Overview

Mfr description
80300P SET SKT STD/DP 1/4DR 6PT 51PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought