Motion
80550P
Socket Set - 6 PT Socket Points, 3/8 in Drive Size
Mi Item #06167309
MFR #80550P
Price$296.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 6 PT Socket Points, 3/8 in Drive Size
Mi Item #06167309
MFR #80550P

Mfr description
80550P SET SKT STD/DP 3/8DR 6PT 56PC
  • Teardrop low-profile head and flush-mounted On/Off switch allow better access in tight spaces
  • Longer reach handle to access hard-to-reach fasteners
  • Highly visible On/Off markings on the head
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$296.66/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    1 in
  • Min Size
    6 mm
  • Size Range
    1 in, 19.0 mm, 1/4 in, 6.0 mm

Details

  • Case Type
    Blow Molded Case
  • Container Type
    Blow Molded Case
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    56
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Tool Type
    Deep; Standard
  • UPC_NO
    099575815508
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)