Motion
80700P
Socket Set - 1/2 in Drive Size
MI ITEM #06167310
MFR #80700P
Price$561.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/2 in Drive Size
MI ITEM #06167310
MFR #80700P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$561.28/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    24 mm
  • Min Size
    10 mm
  • Size Range
    1-1/8 in, 24.0 mm, 7/16 in, 10.0 mm

Details

  • Case Type
    Blow Molded Case
  • Container Type
    Blow Molded Case
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    49
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
  • UPC_NO
    099575810701
  • Warranty
    Mfr's Lifetime Limited Warranty

Overview

Mfr description
80700P SET SKT STD/DP 1/2DR 6PT 49PC
  • Teardrop low-profile head and flush-mounted On/Off switch allow better access in tight spaces
  • Longer reach handle to access hard-to-reach fasteners
  • Highly visible On/Off markings on the head
  • Enclosed head design for extreme resistance to dirt infiltration
  • Double-stacked pawls engage a 60-tooth gear, providing exceptional strength, exceeding ASME specifications
  • 120 positions, 3° ratcheting arc
  • Gear is alternately engaged by the double-stacked pawls which give a 3° swing arc for faster work
  • Full polish chrome handle
  • Meets or exceeds ASME B107.10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought