Motion
81206P
Ratchet - Pear Head Shape, Full Polish Chrome Finish/Coating, 1/4 in, 3/8 in, 1/2 in Drive Size, 11 in Overall Length
Mi Item #06167311
MFR #81206P
Price$259.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Full Polish Chrome Finish/Coating, 1/4 in, 3/8 in, 1/2 in Drive Size, 11 in Overall Length
Mi Item #06167311
MFR #81206P

Mfr description
81206P SET RAT MIXED 3PC FP 1/4 3/8 1/2
  • 120 position, 3° ratcheting arc ratchet with teardrop low-profile head and flush-mounted on/off switch for improved access
  • Knurled full polish extensions
  • Includes storage case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.43/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 1/4 in, 3/8 in
  • Head Width
    1.72 in
  • Overall Length
    11 in

Details

  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    B107.10
  • Description
    3 Pc 120XP Ratchet Set
  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Contoured
  • Head Features
    Reversible
  • Head Shape
    Pear
  • Magnetic
    No
  • Material
    Alloy Steel
  • Number of Gear Teeth
    120
  • Number Of Pieces
    3
  • Tool Type
    Ratchet Set
  • UPC_NO
    099575816024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)