Motion
81012P
Ratchet - Pear Head Shape, Flex Head, Full Polish Chrome Finish/Coating, 1/4 in Drive Size, 6 in Overall Length
MI ITEM #06167315
MFR #81012P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Flex Head, Full Polish Chrome Finish/Coating, 1/4 in Drive Size, 6 in Overall Length
MI ITEM #06167315
MFR #81012P

Mfr description
81012P RAT FLX TD 1/4" 120XP FP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Head Length
    13/32 in
  • Head Shoulder Length
    1 in
  • Head Width
    1.02 in
  • Overall Length
    6 in

Details

  • ASME Spec
    B107.10
  • Finish Coating
    Full Polish Chrome
  • Flexible Head
    Flex Head
  • Handle Type
    Full Polished
  • Head Features
    Flex
  • Head Shape
    Pear
  • Magnetic
    No
  • Measurement Type
    Standard
  • Number of Gear Teeth
    60
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Ratchet
  • UPC_NO
    099575080128

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)