Motion
81212P
Ratchet - Pear Head Shape, Flex Head, Full Polish Chrome Finish/Coating, 3/8 in Drive Size, 5 in Overall Length
MI ITEM #06167317
MFR #81212P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Flex Head, Full Polish Chrome Finish/Coating, 3/8 in Drive Size, 5 in Overall Length
MI ITEM #06167317
MFR #81212P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81212P RAT FLX TD STUBBY 3/8" 120XP FP

Specifications

  • Head Features
    Flex
  • ASME Spec
    B107.10
  • Drive Size
    3/8 in
  • Handle Type
    Full Polished
  • Head Shape
    Pear
  • Flexible Head
    Flex Head
  • Number of Gear Teeth
    60
  • Number Of Pieces
    1
  • Overall Length
    5 in
  • PSC Code
    5120
  • Tool Type
    Ratchet
  • UPC_NO
    099575012129
  • Measurement Type
    Standard
  • Magnetic
    No
  • Head Width
    1.30 in
  • Head Shoulder Length
    1-5/16 in
  • Head Length
    9/16 in
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought