Motion
81215P
Ratchet - Pear Head Shape, Flex Head, Full Polish Chrome Finish/Coating, 3/8 in Drive Size, 11 in Overall Length
MI ITEM #06167318
MFR #81215P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Flex Head, Full Polish Chrome Finish/Coating, 3/8 in Drive Size, 11 in Overall Length
MI ITEM #06167318
MFR #81215P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Head Length
    9/16 in
  • Head Shoulder Length
    1-5/16 in
  • Head Width
    1.30 in
  • Overall Length
    11 in

Details

  • ASME Spec
    B107.10
  • Finish Coating
    Full Polish Chrome
  • Flexible Head
    Flex Head
  • Handle Type
    Full Polished
  • Head Features
    Flex
  • Head Shape
    Pear
  • Magnetic
    No
  • Measurement Type
    Standard
  • Number of Gear Teeth
    60
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Ratchet
  • UPC_NO
    099575012150

Overview

Mfr description
81215P RAT FLX TD 3/8" 120XP FP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought