Motion
81306P
Ratchet - Pear Head Shape, Flex Head, Full Polish Chrome Finish/Coating, 1/2 in Drive Size, 17 in Overall Length
Mi Item #06167320
MFR #81306P
Price$199.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Flex Head, Full Polish Chrome Finish/Coating, 1/2 in Drive Size, 17 in Overall Length
Mi Item #06167320
MFR #81306P

Mfr description
81306P RAT FLX TD 1/2" 120XP FP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.56/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Head Length
    3/4 in
  • Head Shoulder Length
    1-3/4 in
  • Head Width
    1.77 in
  • Overall Length
    17 in

Details

  • ASME Spec
    B107.10
  • Finish Coating
    Full Polish Chrome
  • Flexible Head
    Flex Head
  • Handle Type
    Full Polished
  • Head Features
    Flex
  • Head Shape
    Pear
  • Magnetic
    No
  • Measurement Type
    Standard
  • Number of Gear Teeth
    60
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Ratchet
  • UPC_NO
    099575003066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)