Motion
81204P
Ratchet - Pear Head Shape, Flex Head, Full Polish Chrome Finish/Coating, 1/4 in, 3/8 in Drive Size
Mi Item #06167321
MFR #81204P
Price$239.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Flex Head, Full Polish Chrome Finish/Coating, 1/4 in, 3/8 in Drive Size
Mi Item #06167321
MFR #81204P

Mfr description
81204P SET RAT FLX TD 120XP 2PC CUSH GRP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.49/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in

Details

  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    B107.10
  • Description
    2 Pc 120XP Flex-Head Ratchet Set
  • Finish Coating
    Full Polish Chrome
  • Flexible Head
    Flex Head
  • Handle Type
    Cushion Grip
  • Head Features
    Flex
  • Head Shape
    Pear
  • Magnetic
    No
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number of Gear Teeth
    120
  • Number Of Pieces
    2
  • Tool Type
    Ratchet Set
  • UPC_NO
    099575012044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)