Motion
81270
Ratchet - Round Head Shape, Chrome Finish/Coating, 3/8 in Drive Size, 3.45 in, 87.63 mm Overall Length
Mi Item #06167330
MFR #81270
Price$36.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Round Head Shape, Chrome Finish/Coating, 3/8 in Drive Size, 3.45 in, 87.63 mm Overall Length
Mi Item #06167330
MFR #81270

Mfr description
81270 RAT GIMBAL 3/8DR
  • Gimbal design allows ratchet to pivot in two directions for easier access
  • 72-tooth ratcheting mechanism for 5° swing arc
  • Anodized aluminum finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.60/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    3.45 in, 87.63 mm

Details

  • Finish Coating
    Chrome
  • Head Shape
    Round
  • Magnetic
    No
  • Material
    Alloy Steel
  • Number of Gear Teeth
    72
  • PSC Code
    5120
  • Quick Release
    No
  • Tool Type
    Gimbal Ratchet
  • UPC_NO
    099575817205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)