Motion
82070 PLR DIAG 6"

Gearwrench
82070 PLR DIAG 6"

6" OAL, 13/16" Capacity, Diagonal Cutter 13/16" Jaw Length x 3/4" Jaw Width, Diagonal Head
MI ITEM #06167331
MFR #82070 PLR DIAG 6"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82070 PLR DIAG 6"

6" OAL, 13/16" Capacity, Diagonal Cutter 13/16" Jaw Length x 3/4" Jaw Width, Diagonal Head
MI ITEM #06167331
MFR #82070 PLR DIAG 6"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82070 PLR DIAG 6"

Specifications

  • Overall Length
    6 in
  • Type
    Diagonal Cutter
  • PSC Code
    5110
  • Overall Length Range
    6" - 8.9"
  • Jaw Width
    3/4 in
  • Jaw Length
    13/16 in
  • Jaw Thickness
    7/16 in
  • Head Style
    Diagonal
  • Features
    Dual Component Handle
  • Cutting Type
    Diagonal
  • Capacity
    13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text