Motion
82072 PLR LNG NOSE 6-1/2"

Gearwrench
82072 PLR LNG NOSE 6-1/2"

6-1/2" OAL, 1" Jaw Length x 11/16" Jaw Width, Long Nose Side Cutting Lineman's Pliers Serrated Jaw, Dipped Vinyl Handles
MI ITEM #06167333
MFR #82072 PLR LNG NOSE 6-1/2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82072 PLR LNG NOSE 6-1/2"

6-1/2" OAL, 1" Jaw Length x 11/16" Jaw Width, Long Nose Side Cutting Lineman's Pliers Serrated Jaw, Dipped Vinyl Handles
MI ITEM #06167333
MFR #82072 PLR LNG NOSE 6-1/2"

Mfr description
82072 PLR LNG NOSE 6-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    11/16 in

Details

  • Handle Material
    Dipped Vinyl
  • Head Style
    Long Nose
  • Jaw Type
    Serrated
  • PSC Code
    5110
  • Tool Style
    Linemen's Plier
  • Type
    Pliers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)