1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82075
Lineman's Plier - 1.4688 Jaw Length, 8.3000 in Overall Length
MI ITEM #
06167336
MFR #
82075
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Lineman's Pliers
Gearwrench 82075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82075
Lineman's Plier - 1.4688 Jaw Length, 8.3000 in Overall Length
MI ITEM #
06167336
MFR #
82075
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
82075 PLR LINEMAN 8"
Specifications
Jaw Length
1.4688
Overall Length
8.3000 in
Side Cutter
Yes
Jaw Width
1-1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data