Motion
82063 PLR TONGUE & GRV 10"

Gearwrench
82063 PLR TONGUE & GRV 10"

10" OAL, 1-13/16" Max Capacity, 6 Position Straight Jaw Tongue & Groove Pliers Dipped Vinyl Handles
Mi Item #06167337
MFR #82063 PLR TONGUE & GRV 10"
Price$37.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82063 PLR TONGUE & GRV 10"

10" OAL, 1-13/16" Max Capacity, 6 Position Straight Jaw Tongue & Groove Pliers Dipped Vinyl Handles
Mi Item #06167337
MFR #82063 PLR TONGUE & GRV 10"

Mfr description
82063 PLR TONGUE & GRV 10"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.57/each

Specifications

Dimensions

  • Overall Length
    10 in
  • Overall Length Range
    9" - 11.9" in

Details

  • Handle Material
    Dipped Vinyl
  • Maximum Capacity
    1-13/16 in
  • PSC Code
    5110
  • Side Cutter
    No
  • Style
    Straight Jaw
  • Tool Style
    Tongue and Groove
  • Type
    Straight Jaw
  • UPC_NO
    099575820632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)