Motion
82064 PLR TONGUE & GRV 10" V GRP

Gearwrench
82064 PLR TONGUE & GRV 10" V GRP

10" OAL, 1-13/16" Max Capacity, 6 Position Straight Jaw Tongue & Groove Pliers V-Jaws, Dipped Vinyl Handles
MI ITEM #06167340
MFR #82064 PLR TONGUE & GRV 10" V GRP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82064 PLR TONGUE & GRV 10" V GRP

10" OAL, 1-13/16" Max Capacity, 6 Position Straight Jaw Tongue & Groove Pliers V-Jaws, Dipped Vinyl Handles
MI ITEM #06167340
MFR #82064 PLR TONGUE & GRV 10" V GRP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82064 PLR TONGUE & GRV 10" V GRP

Specifications

  • Handle Material
    Dipped Vinyl
  • Maximum Capacity
    1-13/16 in
  • Overall Length
    10 in
  • Overall Length Range
    9" - 11.9" in
  • PSC Code
    5110
  • Side Cutter
    No
  • Style
    Straight Jaw
  • Tool Style
    Tongue and Groove
  • Type
    Straight Jaw
  • UPC_NO
    099575820649

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text