Motion
82076 END NIPPER PLR 7"

Gearwrench
82076 END NIPPER PLR 7"

7-1/4" OAL, 3/8" Capacity, Standard End Cutting Pliers 3/8" Jaw Length x 1-3/4" Jaw Width, End Cut Head
Mi Item #06167342
MFR #82076 END NIPPER PLR 7"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82076 END NIPPER PLR 7"

7-1/4" OAL, 3/8" Capacity, Standard End Cutting Pliers 3/8" Jaw Length x 1-3/4" Jaw Width, End Cut Head
Mi Item #06167342
MFR #82076 END NIPPER PLR 7"

Mfr description
82076 END NIPPER PLR 7"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    3/8 in
  • Jaw Thickness
    17/32 in
  • Jaw Width
    1-3/4 in
  • Overall Length
    7-1/4 in
  • Overall Length Range
    6" - 8.9"

Details

  • Capacity
    3/8 in
  • Cutter Style
    End Cutter
  • Cutting Type
    Standard
  • Features
    Dual Component Handle
  • Head Style
    End Cut
  • PSC Code
    5110
  • Type
    End Cutting Pliers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)