Motion
82120 PLIER 8" CA DIAGONAL CUTTING

Gearwrench
82120 PLIER 8" CA DIAGONAL CUTTING

7-39/64" OAL, 12 AWG Capacity, Diagonal Cutter 1" Jaw Length x 1.1" Jaw Width, Angle Head, Plastic Coated Handle
MI ITEM #06167345
MFR #82120 PLIER 8" CA DIAGONAL CUTTING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82120 PLIER 8" CA DIAGONAL CUTTING

7-39/64" OAL, 12 AWG Capacity, Diagonal Cutter 1" Jaw Length x 1.1" Jaw Width, Angle Head, Plastic Coated Handle
MI ITEM #06167345
MFR #82120 PLIER 8" CA DIAGONAL CUTTING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82120 PLIER 8" CA DIAGONAL CUTTING

Specifications

  • Overall Length
    7-39/64 in
  • Type
    Diagonal Cutter
  • PSC Code
    5110
  • Overall Length Range
    6" - 8.9"
  • Jaw Width
    1.10 in, 1 in
  • Jaw Length
    1 in
  • Jaw Thickness
    0.55 in, 0.546 in
  • Head Style
    Angle
  • Handle Material
    Plastic Coated
  • Cutter Style
    Angled Head
  • Capacity
    12 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought