Motion
82121 PLIER 8" CA LONG NOSE

Gearwrench
82121 PLIER 8" CA LONG NOSE

8-1/4" OAL, 2-25/64" Jaw Length x 1" Jaw Width, Long Nose Side Cutting Cutting Pliers Flat Nose Jaw, Plastic Dipped Handles
MI ITEM #06167346
MFR #82121 PLIER 8" CA LONG NOSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82121 PLIER 8" CA LONG NOSE

8-1/4" OAL, 2-25/64" Jaw Length x 1" Jaw Width, Long Nose Side Cutting Cutting Pliers Flat Nose Jaw, Plastic Dipped Handles
MI ITEM #06167346
MFR #82121 PLIER 8" CA LONG NOSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    2-25/64 in
  • Jaw Width
    1 in
  • Overall Length
    8-1/4 in

Details

  • Handle Material
    Plastic Dipped
  • Head Style
    Long Nose
  • Jaw Type
    Flat Nose
  • PSC Code
    5110
  • Style
    Long Reach
  • Type
    Cutting Pliers

Overview

Mfr description
82121 PLIER 8" CA LONG NOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought