Motion
86406 WR RAT COMB 120XP 6MM

Gearwrench
86406 WR RAT COMB 120XP 6MM

6mm 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #06167348
MFR #86406 WR RAT COMB 120XP 6MM
Price$29.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86406 WR RAT COMB 120XP 6MM

6mm 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #06167348
MFR #86406 WR RAT COMB 120XP 6MM

Mfr description
86406 WR RAT COMB 120XP 6MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.19/each

Specifications

Dimensions

  • Size
    6 mm

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)