Motion
86408 WR RAT COMB 120XP 8MM

Gearwrench
86408 WR RAT COMB 120XP 8MM

Combination Wrench - Full Polish, 8 mm Box End Wrench Size, 8 mm Open End Wrench Size, 5.9100 in OAL
MI ITEM #06167350
MFR #86408 WR RAT COMB 120XP 8MM
List Price$44.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86408 WR RAT COMB 120XP 8MM

Combination Wrench - Full Polish, 8 mm Box End Wrench Size, 8 mm Open End Wrench Size, 5.9100 in OAL
MI ITEM #06167350
MFR #86408 WR RAT COMB 120XP 8MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.45/each for your price

Overview

Mfr description
86408 WR RAT COMB 120XP 8MM

Specifications

  • Material
    Chrome Vanadium Steel
  • Size
    8 mm
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Number Of Points
    12
  • UPC_NO
    099575864087
  • PSC Code
    5120
  • Weight
    0.590 lbs
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Finish Coating
    Full Polish
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text